Beli voltage protection relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SELEC Voltage Protection RelaysDeskripsi:Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.Satribut:
- Frequency (Hz): 50/60
- ENTES Voltage Monitoring Relaysatribut:
- Operating Frequency (Hz): 50/60
- Instant Tripping Time (ms): 100
- Hysteresis (%): 3
- Ambient Humidity (%): 90
- Ambient Temperature (°C): -5 to +55
- Standards: EC 60255-3, EC 60255-6, EC 60870-5, EC 60529
- Mounting: Rail Mounting; Terminal with Screw
- Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)atribut:
- Operating Voltage Max Uc (V): 340
- Schneider Electric Surge Arrester Domae PF (Penangkal Petir)atribut:
- Class Type: T2
- Nominal Discharge Current (kA): 15
- Maximum Discharge Current: 40
- Earthing System: TT, TN-S, TN-C
- Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
- Local Signalling: Operating state: Green, Fault indication: Red
- Chint Surge Arresteratribut:
- Max. Continuous Operational Voltage (V): 230
- Discharge Current Imax (kA): 40/65
- Frequency (Hz): 50/60
- SPD Series: NXU
- Type: II
- Endress Hauser Surge ArresterDeskripsi:HAW562 surge protective devicesHAW562-AAADIN rail surge protective device for installation in the control cabinet for power supply and communication signals optional with SIL and Ex approvalSurge protection for power supply or signal / communication cablesatribut:
- Certificates: ATEX IECEx CSA
- Function: Surge arresters are applied to protect electronic components of a plant against overvoltage! Due to this investment intensive measuring instruments are protected and the plant availability is increased.
- Measuring Principle: Surge arrester for DIN rail mounting
- Measuring/Application Task: Surge arrester
- SIL Rating: 2
- Endress Hauser Single Phase Surge ArresterDeskripsi:HAW569 surge protective deviceHAW569-CB2CSurge protective device for installation in the field device for power supply and communication signals optional with SIL and Ex approvalSurge protection for power supply or signal / communication cablesatribut:
- Certificates: ATEX IECEx CSA
- Function: Surge arresters are applied to protect electronic components of a plant against overvoltage! Due to this, investment intensive measuring instruments are protected and the plant availability is increased.
- Measuring Principle: Surge arrester for field mounting
- Measuring/Application Task: Surge arrester
- SIL Rating: 2
- WEIDMULLER Lightning and surge protection (SPD) VPU Series Greyatribut:
- Height (mm): 90
- Height (inch): 3.543
- Depth (mm): 57
- Depth (inch): 2.244
- Color: grey
- Width (inch): 2.756
- Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unitatribut:
- Number of Input Points: 16 points
- Program Memory: 64k steps (128k bytes, flash memory)
- Number of Outputs: 16 points
- Type of control: Stored program iteration
- Power capacity (mA): 900 (DC5V built-in)
- Frequency (Hz): 50/60
- In / Out control method: Refresh method
- Number of Input / Output Points (Points): 256 or less
- Operating Ambient Humidity (%RH): 5 to 95 (no condensation)
- Operating Ambient Temperature (°C): -20~55
- Power Consumption (W): 30
- Rated Voltage (V): AC100~240
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)atribut:
- Surge Arrester Type: Electrical Distribution Network
- NEST Saliva Collection KitDeskripsi:Disposable Sampler, Saliva Collection Kit with ITM, Each Kit Includes a 10 mL Vial with a Funnel, a Separate 5 mL Vial Filled with 2.0 mL ITM, Sterile PackThe product is used to collect high-quality DNA/RNA samples in the saliva.The collection process is painless and won’t cause any injury or discomfort to the human body. The collected samples can be used for various biological experiments such as enzymatic hydrolysis, PCR and next-generation sequencing and are widely used in the collection and preservation of specimens in hospitals, scientific research institutions and households
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- Swallow & Sun Wage Receipt Note NCR 3-Ply (Kwitansi Upah)atribut:
- Length (cm): 21.2
- Width (cm): 10.6
- Height (cm): 0.5
- Number of Ply: 3
- Size (mm): 212x106x5
- Type: NCR
Daftar Harga voltage protection relay Terbaru October 2026
| SELEC Voltage Protection Relays | Rp559.900 |
| ENTES Voltage Monitoring Relays | Rp389.900 |
| Sandvik Straight Shank Drill Solid Carbide CoroDrill 460 Series (Mata Bor Lurus) | Rp919.900 |
| Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir) | Rp499.900 |
| Schneider Electric Surge Arrester Domae PF (Penangkal Petir) | Rp479.900 |
| Chint Surge Arrester | Rp259.900 |
| Endress Hauser Surge Arrester | Rp11.999.900 |
| Endress Hauser Single Phase Surge Arrester | Rp18.999.900 |
| Schneider Electric ComPact NSX (Pemutus Sirkuit) | Rp209.900 |
| WEIDMULLER Lightning and surge protection (SPD) VPU Series Grey | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/hqP107434638-3.jpg)
/efP103102519-16.jpg)
/3zP110143143-1.jpg)



/e6P102074510-103.jpg)
%20VPU%20Series%20Grey/k9P104614729-1.jpg)

/qkP106193956-1.jpg)
/6jP104049235-22.jpg)

/46P101001150-12.jpg)
/n7P106595835-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)